https://www.bdiexpress.com/medias/INDSKFBTUNTX-7105-TRNG-SPR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjF8aW1hZ2UvanBlZ3xhRFF4TDJneFpTOHhNRGN4TVRJME9UUTFNekE0Tmk5SlRrUlRTMFpDVkZWT1ZGaGZOekV3TlY5VVVrNUhYMU5RVWw4ek1EQjRNekF3TG1wd1p3fDI5ZTJlY2I0YTg3NzViMmI4ZDg1YTMxNGM5NjNhZGM1M2QxODdiMDJmODQ2NzVhYjFjNDExMGY3ZDk4NGVmZjc
NILOS
NILOS
BT 7105
NILOS NILOS
Description
BT 7105 BALL TRANSFER UNIT
Ball Transfer Unit; Tolerance Ring|Spring Loaded; 12.7MM Ball Diameter; 28.5MM Base to Ball Height; 25.6MM Housing Diameter; 25.4MM Housing Height
Part #
BT 7105
BDI #
1300079
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-7105/p/1300079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
EAN
7316578001565
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Tolerance Ring | Spring Loaded
Flange Size if applicable
Not Applicable
Other Features
High Capacity | Die Lifter | Shock Loading Protection
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Tolerance Ring|Spring Loaded; 12.7MM Ball Diameter; 28.5MM Base to Ball Height; 25.6MM Housing Diameter; 25.4MM Housing Height
Housing Diameter
1.008 Inch | 25.6 Millimeter
Housing Height
1 Inch | 25.4 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.122 Inch | 28.5 Millimeter
Ball Outside Diameter
0.5 Inch | 12.7 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Overall Height
1.122 Inch | 28.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh