https://www.bdiexpress.com/medias/INDSKFBTUNTX-HEVI-4SBFL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwOXxpbWFnZS9qcGVnfGFHRTBMMmd6Tnk4eE1ESTJNekkxTXpRMU1EYzRNaTlKVGtSVFMwWkNWRlZPVkZoZlNFVldTVjgwVTBKR1RGOHpNREI0TXpBd0xtcHdad3w4ZGNiN2NlZjhiZDQzNmVmNDAwMmI0Njg1ZmE5NmM2NjdiNTEyYjNkMTdhMzJjM2M0M2JkMzA0ZDhhMGRhN2Q2
NILOS
NILOS
BT 7123-16
NILOS NILOS
Description
BT 7123-16 BALL TRANSFER UNIT
Ball Transfer Unit; 4 Hole Square Bottom Flange; 45.5MM Base to Ball Height; 50.8MM Housing Diameter; 25.4MM Ball Outside Diameter; Stainless Steel Ball Material; 474 Lbs Max Load; 76.2 X 76.2 MM Flange Size; 39.1MM Housing Height; Steel Housing Material
Part #
BT 7123-16
BDI #
22777508
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-7123-16/p/22777508
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.73
EAN
7316575773045
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Bottom Flange
Ball Material
Stainless Steel
Maximum Load
474 Lbs
Flange Size if applicable
76.2 X 76.2 MM
Housing Material
Steel
Bolt Size
7.1 Millimeter
Other Features
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing
Inch - Metric
Metric
Category - BDI
Conveyor Components Ball Transfer Units
Harmonized Tariff Code
8431.39.00.10
Noun
Ball Transfer Unit
Keyword String
Transfer
Manufacturer URL
https://www.skf.com
Weight / LBS
1.6204
Long Description
Ball Transfer Unit; 4 Hole Square Bottom Flange; 45.5MM Base to Ball Height; 50.8MM Housing Diameter; 25.4MM Ball Outside Diameter; Stainless Steel Ball Material; 474 Lbs Max Load; 76.2 X 76.2 MM Flange Size; 39.1MM Housing Height; Steel Housing Material
Housing Diameter
2 Inch | 50.8 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Base to Ball Height
1.791 Inch | 45.5 Millimeter
Housing Height
1.539 Inch | 39.1 Millimeter
Overall Height
1.791 Inch | 45.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh