26387053
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-35T-30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-35T-30 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 30" BELT W
Idler Assembly, Conveyor; 30" Belt Width; 4" Roller Diameter; Equal Idler; 35 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-35T-30
BDI #
26387053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-35T-30/p/26387053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
24.45
EAN
0697950819754
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 4" Roller Diameter; Equal Idler; 35 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Width
11.13 Inch | 282.702 Millimeter
Overall Height
14.75 Inch | 374.65 Millimeter
Overall Length
41.5 Inch | 1054.1 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Roller Span Length
30.68 Inch | 779.272 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh