![C4-R-20](/medias/INDMSGRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2MXxpbWFnZS9qcGVnfGFEYzFMMmhqTVM4eE1ETTJPRGd3TkRreE16RTRNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjYTU0NjQ5MTdlNDNjMTA1NGM0YTQxZWU1ODgwYTAxYzk2MDVhYjNiY2RlZDM0ZTFiYjg0NGYzMDY2YTY0ODlj)
![C4-R-20](/medias/INDMSGRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2MXxpbWFnZS9qcGVnfGFEYzFMMmhqTVM4eE1ETTJPRGd3TkRreE16RTRNaTlKVGtSTlUwZFNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjYTU0NjQ5MTdlNDNjMTA1NGM0YTQxZWU1ODgwYTAxYzk2MDVhYjNiY2RlZDM0ZTFiYjg0NGYzMDY2YTY0ODlj)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-R-20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-R-20 IDLER ROLLER ; CEMA C 4" DIA STEEL RETURN 20" BELT W
IDLER ROLLER CEMA C 4" DIA STEEL RETURN STEEL
Part #
C4-R-20
BDI #
26376296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/C4-R-20/p/26376296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
7.12
EAN
0697950848099
Product Group - BDI
M00134
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
IDLER ROLLER CEMA C 4" DIA STEEL RETURN STEEL