https://www.bdiexpress.com/medias/INDMSGRLRXXX-IDLR-T-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGd4TDJobE1pOHhNRE0yT0Rnd05UVXdNekF3Tmk5SlRrUk5VMGRTVEZKWVdGaGZTVVJNVWw5VVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzdjZjY0OTA4M2M0NTA4MWZmNmU5NWYzZWRiMjk3NjQwNzlkNmZkZTM1MWExMzMyYjhkMDdlYzFiYzQ4Y2ZkNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-T-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-T-48 IDLER ROLLER ; CEMA C 4" DIA STEEL TROUGH 48" BELT W
IDLER ROLLER CEMA C 4" DIA STEEL TROUGH STEEL
Part #
C4-T-48
BDI #
26389421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/C4-T-48/p/26389421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
5.624
EAN
0697950847313
Product Group - BDI
M00134
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
IDLER ROLLER CEMA C 4" DIA STEEL TROUGH STEEL