MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TFG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TFG FLANGE GASKET ; 10" RUBBER RED
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 13.25 IN L; Use: Trough End Flange; Rubber
Part #
10TFG
BDI #
614050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TFG/p/614050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.454
EAN
0697950129365
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Gasket
Part Description
Trough End Flange Red Rubber Gasket
Size
13.25 IN L
Used For
Trough End Flange
Material
Rubber
Other Features
10 Inch Conveyor Dia | 0.375 Inch Hole | Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
3926.90.45.90
Noun
Gasket
Keyword String
Rubber
Manufacturer Internal Number
10TFG
Weight / LBS
1
Long Description
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 13.25 IN L; Use: Trough End Flange; Rubber