MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TSD14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TSD14 FLANGED DISCHARGE STUB ; PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 7.875 IN H | 14 GA Thickness
Part #
10TSD14
BDI #
614055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TSD14/p/614055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.54
EAN
0697950089850
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
7.875 IN H | 14 GA Thickness
Other Features
10 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
10TSD14
Weight / LBS
10
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 7.875 IN H | 14 GA Thickness