Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 114-229-1
24109377 Conveyor Component Accessories 

REXNORD REXNORD

114-229-1

Description

PIVOT ; POR MTO BLACK 1.01IN HT NYLON

Extended Pivot; 1700 Extended Pivot; 1.01 IN H; Use: Flat Top Chain; Nylon

Part #

114-229-1

BDI #
24109377

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.014
EAN
0793699499261
Product Group - BDI
M00332
Product Name
Extended Pivot
Part Description
1700 Extended Pivot
Size
1.01 IN H
Used For
Flat Top Chain
Material
Nylon
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pivot
Keyword String
Extended
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114-229-1
Manufacturer Internal Number
Color: Bla
Weight / LBS
0.02
Long Description
Extended Pivot; 1700 Extended Pivot; 1.01 IN H; Use: Flat Top Chain; Nylon