MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CHTEF4-SC
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CHTEF4-SC MTO CONVEYOR TROUGH
Trough End; Outside Tubular Trough End With Feet; 12 IN Dia X 2 IN Bore; Use: Screw Conveyor
Part #
12CHTEF4-SC
BDI #
24873894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CHTEF4-SC/p/24873894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End
Part Description
Outside Tubular Trough End With Feet
Size
12 IN Dia X 2 IN Bore
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Keyword String
Conveyor Tubular
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End; Outside Tubular Trough End With Feet; 12 IN Dia X 2 IN Bore; Use: Screw Conveyor