MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CPH12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CPH12 MTO CONVEYOR TROUGH
Hanger Pocket; U-Shaped Hanger Pocket; 8 IN H X 13 IN W X 18 IN L; Use: Screw Conveyor; Steel
Part #
12CPH12
BDI #
24871638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CPH12/p/24871638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Hanger Pocket
Part Description
U-Shaped Hanger Pocket
Size
8 IN H X 13 IN W X 18 IN L
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Pocket
Keyword String
Hanger
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18
Long Description
Hanger Pocket; U-Shaped Hanger Pocket; 8 IN H X 13 IN W X 18 IN L; Use: Screw Conveyor; Steel