MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CTF3-4 3/16TH FORM FL Q0314469-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CTF3-4 3/16TH FORM FL Q0314469-24 ; CONVEYOR U-TROUGH CARBON STEEL
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel
Part #
12CTF3-4 3/16TH FORM FL Q0314469-24
BDI #
21552829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CTF3-4-3-16TH-FORM-FL-Q0314469-24/p/21552829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
12 IN Dia X 1/4 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel