MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12HW1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12HW1 HAND WHEEL ; CARBON STEEL
Screw Conveyor Hand Wheel; Hand Wheel; 1 IN Bore X 12 IN OD X 2 IN W; Use: Discharge Gate
Part #
12HW1
BDI #
614966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12HW1/p/614966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.994
EAN
0697950093383
Product Group - BDI
G00190
Product Name
Screw Conveyor Hand Wheel
Part Description
Hand Wheel
Size
1 IN Bore X 12 IN OD X 2 IN W
Used For
Discharge Gate
Other Features
0.25 Inch Keyway | To Rotate the Pinion Shaft | Optional Zinc or Nickel Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Wheel
Manufacturer Item Number
12HW1
Manufacturer Internal Number
12HW1
Weight / LBS
11
Long Description
Screw Conveyor Hand Wheel; Hand Wheel; 1 IN Bore X 12 IN OD X 2 IN W; Use: Discharge Gate