MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TCF14-12IN-MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TCF14-12IN-MTO SCR CNVR COVER ; OVER STD TROUGH TOP RAILS CONST FROM 14
Conveyor Trough Cover; Flanged Trough Cover; 12 IN Dia | 14 GA Thickness; Use: Screw Conveyor
Part #
12TCF14-12IN-MTO
BDI #
23709573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TCF14-12IN-MTO/p/23709573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Trough Cover
Part Description
Flanged Trough Cover
Size
12 IN Dia X 14 GA Thickness
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Flanged Trough Cover; 12 IN Dia | 14 GA Thickness; Use: Screw Conveyor