MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TCH14-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TCH14-12 HIP ROOF COVER ; 12" DIA 14GA 18" LN
Conveyor Trough Cover; Hip Roof Conveyor Trough Cover; 12 IN Dia X 14 GA Thickness X 18 IN L; Use: Screw Conveyor; Steel
Part #
12TCH14-12
BDI #
24334171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TCH14-12/p/24334171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
R00104
Product Name
Conveyor Trough Cover
Part Description
Hip Roof Conveyor Trough Cover
Size
12 IN Dia X 14 GA Thickness X 18 IN L
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Hip Roof Conveyor Trough Cover; 12 IN Dia X 14 GA Thickness X 18 IN L; Use: Screw Conveyor; Steel