https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-FL-FRMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFl3TDJoa015OHhNRFV3TnpBNE5EWXlOems1T0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5R1RGOUdVazFFWHpNd01IZ3pNREF1YW5CbnxhZDFiODY5ZjNkNWFmN2U2NjE5NjQyYWI0MTU2ZDk1NDAwMjM1MGIwN2FiOGIxNzYwNzgxNTg1MGYwMTQyODA3
615476
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CTF12-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CTF12-12 CONVEYOR SCREW TROUGH ; 14" X 12GA X 12' SIZE
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 FT L X 19.375 IN W | 12 GA Thickness; Steel
Part #
14CTF12-12
BDI #
615476
Details
1679.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14CTF12-12/p/615476
Your Price
$ 1,679.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
99.34
EAN
0697950097022
Product Group - BDI
M00134
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
12 FT L X 19.375 IN W | 12 GA Thickness
Material
Steel
Other Features
U Shaped | 14 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Manufacturer Item Number
14CTF12-12
Manufacturer Internal Number
14CTF12-12
Weight / LBS
219
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 FT L X 19.375 IN W | 12 GA Thickness; Steel