MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16FCT3 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16FCT3 MTO FLARED TROUGH ; 11'0"LG
Flared Trough; Flared Conveyor Trough; 16 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor
Part #
16FCT3 MTO
BDI #
24093079
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16FCT3-MTO/p/24093079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Flared Trough
Part Description
Flared Conveyor Trough
Size
16 IN Dia X 1/4 GA Thickness
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Flared Trough; Flared Conveyor Trough; 16 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor