MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TCF14-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TCF14-12 FLANGED TROUGH COVER ; CARBON STEEL
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 12 FT L X 21.875 IN W | 14 GA Thickness
Part #
16TCF14-12
BDI #
615937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TCF14-12/p/615937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
32.143
EAN
0697950101408
Product Group - BDI
M00134
Product Name
Screw Conveyor Flanged Trough Cover
Part Description
Flanged Trough Cover
Size
12 FT L X 21.875 IN W | 14 GA Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Manufacturer Item Number
16TCF14-12
Manufacturer Internal Number
16TCF14-12
Weight / LBS
70.8
Long Description
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 12 FT L X 21.875 IN W | 14 GA Thickness