MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TEF6-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TEF6-BB-P TROUGH END ; 16" WITH FEET FOR RB/BB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
16TEF6-BB-P
BDI #
615938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TEF6-BB-P/p/615938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
19.048
EAN
0697950183558
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
16 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Weight / LBS
45
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft; Use: Support End Ball Bearing; Cover and Trough