https://www.bdiexpress.com/medias/INDM-GACSRYX-TSD-SPOUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTd8aW1hZ2UvanBlZ3xhR1ZoTDJnNU9DOHhNRFF4TURjeU5UZ3pORGM0TWk5SlRrUk5MVWRCUTFOU1dWaGZWRk5FWDFOUVQxVlVYek13TUhnek1EQXVhbkJufGRlMDZiNzVkN2I4N2EzMTA3ZGI5Y2I2ZTExNmM5Y2E1ZTRhOTQ2ZmY5NmM0ZTk0NmQ0N2RiODMzNWM4NTUyOWQ
26367717
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TSD7-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TSD7-SS AUGER DISCHARGE ; 16" DISC 17" SQUARE OPEN 11-1/8" DROP HT
Discharge Spout; Plain Fixed Discharge Spout; 16 IN Disc 17 IN Square Open 11-1/8 IN Drop Ht; Use: Screw Conveyor; Stainless Steel
Part #
16TSD7-SS / QT 0816228-2
BDI #
26367717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TSD7-SS/p/26367717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Discharge Spout
Part Description
Plain Fixed Discharge Spout
Size
16 IN Disc 17 IN Square Open 11-1/8 IN Drop Ht
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Spout
Keyword String
Discharge
Manufacturer URL
https://www.martinsprocket.com
Long Description
Discharge Spout; Plain Fixed Discharge Spout; 16 IN Disc 17 IN Square Open 11-1/8 IN Drop Ht; Use: Screw Conveyor; Stainless Steel