https://www.bdiexpress.com/medias/INDM-GACSRYX-SPUT-DSCHRG-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFHVm1MMmhpTVM4eE1EYzJPRFF5TmpBM05ERTBNaTlKVGtSTkxVZEJRMU5TV1ZoZlUxQlZWRjlFVTBOSVVrZGZVMHhFWHpNd01IZ3pNREF1YW5CbnwwMGI4ODEyYzczMzc5MjBlMGZjMzZmODVkNWY1NTg2ZTg2N2I1OGU5YmFjY2Q5NDgyYzg0ZjEyOGUzOTE2YzUx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18TSDS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18TSDS12 FLANGED DISCHARGE STUB ; 18" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 12.375 IN H | 12 GA Thickness
Part #
18TSDS12
BDI #
616290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/18TSDS12/p/616290
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
31.3
EAN
0697950105482
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Slide
Size
12.375 IN H | 12 GA Thickness
Other Features
18 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
18TSDS12
Weight / LBS
69
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 12.375 IN H | 12 GA Thickness