MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD2BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD2BB-P DRIVE SHAFT ; 1" X 9-1/2" DRIVE #1
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 1 IN Dia X 9.5 IN L; Use: Standard End Plate
Part #
1CD2BB-P
BDI #
613546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD2BB-P/p/613546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.908
EAN
0697950085302
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Plate or Product Drop Out Seal
Size
1 IN Dia X 9.5 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Plate or Product Drop Out Seals
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD2BB-P
Manufacturer Internal Number
1CD2BB-P
Weight / LBS
2
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 1 IN Dia X 9.5 IN L; Use: Standard End Plate