MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD2BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD2BB-W DRIVE SHAFT ; 1" X 10 1/2" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1 IN Dia X 10.5 IN L; Use: Standard End Plate
Part #
1CD2BB-W
BDI #
613547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD2BB-W/p/613547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
EAN
0697950272528
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
1 IN Dia X 10.5 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer Internal Number
1CD2BB-W
Weight / LBS
2
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1 IN Dia X 10.5 IN L; Use: Standard End Plate