MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD2BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD2BB DRIVE SHAFT ; 1" X 9" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 1 IN Dia X 9 IN L; Use: Standard End Plate
Part #
1CD2BB
BDI #
613545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD2BB/p/613545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.82
EAN
0697950085296
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
1 IN Dia X 9 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD2BB
Manufacturer Internal Number
1CD2BB
Weight / LBS
1.8
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 1 IN Dia X 9 IN L; Use: Standard End Plate