MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD4BB-P-S6 2INX14IN 316SS DRV SHFT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD4BB-P-S6 2INX14IN 316SS DRV SHFT
Drive Shaft; Ball Bearing Type Drive Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
1CD4BB-P-S6 2INX14IN 316SS DRV SHFT
BDI #
24102695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD4BB-P-S6-2INX14IN-316SS-DRV-SHFT/p/24102695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
R00104
Product Name
Drive Shaft
Part Description
Ball Bearing Type Drive Shaft
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Other Features
Plate Type Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://www.martinsprocket.com
Long Description
Drive Shaft; Ball Bearing Type Drive Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel