MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD7BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD7BB DRIVE SHAFT ; 3 7/16" X 20 5/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3.438 IN Dia X 20.625 IN L; Use: Standard End Plate
Part #
1CD7BB
BDI #
613574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD7BB/p/613574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
23.835
EAN
0697950183428
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
3.438 IN Dia X 20.625 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD7BB
Manufacturer Internal Number
1CD7BB
Weight / LBS
52.5
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3.438 IN Dia X 20.625 IN L; Use: Standard End Plate