https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20TEF7-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20TEF7-BB-P TROUGH END ; 20" WITH FEET BB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 26.25 IN L X 3.75 IN W X 28.5 IN H | 0.375 IN Thickness | 3.438 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
20TEF7-BB-P
BDI #
617211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20TEF7-BB-P/p/617211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
40.82
EAN
0697950212708
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
26.25 IN L X 3.75 IN W X 28.5 IN H | 0.375 IN Thickness | 3.438 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
20 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Weight / LBS
120
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 26.25 IN L X 3.75 IN W X 28.5 IN H | 0.375 IN Thickness | 3.438 IN Shaft; Use: Support End Ball Bearing; Cover and Trough