MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20TF3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20TF3 TROUGH END FLANGE ; 20" SIZE
Screw Conveyor Trough End Flange; Trough End Flange; 26.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness
Part #
20TF3
BDI #
617215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20TF3/p/617215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.13
EAN
0697950109589
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
26.5 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
20 Inch Conveyor Dia | 21.5 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Manufacturer Item Number
20TF3
Manufacturer Internal Number
20TF3
Weight / LBS
11.3
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 26.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness