DODGE
DODGE
215L0468A-NK
DODGE DODGE
Description
215L0468A-NK SHAFT, 2-15/16" X 46.75" LONG 1045 NO KW SHAFT (SMARTCATALOG)
Conveyor Pulley Shaft; 2-15/16" Shaft Diameter; 46.75" Length; 1045 Series; No Keyway
Part #
215L0468A-NK
BDI #
27297333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/215L0468A-NK/p/27297333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477310041
Weight / US pound
88.2
Product Group - BDI
M00134
Noun
Shaft
Keyword String
Conveyor Pulley
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Conveyor Pulley Shaft
Product Specification
2-15/16" Shaft Diameter; 46.75" Length; 1045 Series; No Keyway
Long Description
Conveyor Pulley Shaft; 2-15/16" Shaft Diameter; 46.75" Length; 1045 Series; No Keyway