MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24TFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24TFF TROUGH FOOT ; 24" SIZE
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 24 IN L X 4 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections
Part #
24TFF
BDI #
617785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/24TFF/p/617785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.583
EAN
0697950112664
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
24 IN L X 4 IN W | 0.25 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
24 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange Foot
Manufacturer Internal Number
24TFF
Weight / LBS
14.5
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 24 IN L X 4 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections