MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24TFG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24TFG FLANGE GASKET ; 24" RUBBER RED
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 28 IN L; Use: Trough End Flange; Rubber
Part #
24TFG
BDI #
617786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/24TFG/p/617786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0697950130767
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Gasket
Part Description
Trough End Flange Red Rubber Gasket
Size
28 IN L
Used For
Trough End Flange
Material
Rubber
Other Features
24 Inch Conveyor Dia | 0.625 Inch Hole | Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
3926.90.45.90
Noun
Gasket
Manufacturer Item Number
24TFG
Manufacturer Internal Number
24TFG
Weight / LBS
1
Long Description
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 28 IN L; Use: Trough End Flange; Rubber