MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24TS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24TS TROUGH SADDLE ; 24" SIZE
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 24 IN L X 4 IN W | 0.25 IN Thickness; Use: Support Trough
Part #
24TS
BDI #
617789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/24TS/p/617789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.352
EAN
0697950112749
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Saddle
Part Description
Feet Trough End Flange - Saddle
Size
24 IN L X 4 IN W | 0.25 IN Thickness
Used For
Support Trough
Other Features
24 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Saddle
Keyword String
Trough End
Manufacturer Internal Number
24TS
Weight / LBS
15
Long Description
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 24 IN L X 4 IN W | 0.25 IN Thickness; Use: Support Trough