DODGE
DODGE
315L0813A-NK
DODGE DODGE
Description
315L0813A-NK SHAFT, 3-15/16" X 81.25" LONG 1045 NO KW SHAFT (SMARTCATALOG)
Conveyor Pulley Shaft; 3-15/16" Shaft Diameter; 81.25" Length; 1045 Series; No Keyway
Part #
315L0813A-NK
BDI #
27312938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/315L0813A-NK/p/27312938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477319693
Weight / US pound
279.5
Product Group - BDI
M00134
Noun
Shaft
Keyword String
Conveyor Pulley
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Conveyor Pulley Shaft
Product Specification
3-15/16" Shaft Diameter; 81.25" Length; 1045 Series; No Keyway
Long Description
Conveyor Pulley Shaft; 3-15/16" Shaft Diameter; 81.25" Length; 1045 Series; No Keyway