https://www.bdiexpress.com/medias/INDREXXXTXXX-10101276-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2MHxpbWFnZS9qcGVnfGFHSXdMMmhpTlM4eE1ETTBNekV4TWpVd056UXlNaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXhNREV5TnpaZk16QXdlRE13TUM1cWNHY3w0NTUyMmQxNzM5ZmFmZDE2ZDRjOTQ4MjFkYzVjOGUwNGFiOGQxYTE0ZmFmNDgxZmJlZTk1NDczMjg4ZmQ5N2I5
24109823
Conveyor Component Accessories
REXNORD
REXNORD
369-69995
REXNORD REXNORD
Description
369-69995 CONVEYOR BAR ; ZINC PLATED STEEL. 7.09" L NON RET
Connecting Bar; 7.09" Length X M8 Bolt; Steel; Use For Pearl Roller
Part #
369-69995
BDI #
24109823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/369-69995/p/24109823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.084
EAN
0793699761207
Product Group - BDI
M00134
Product Name
Connecting Bar
Part Description
Connecting Bar
Size
7.09" Length X M8 Bolt
Used For
Pearl Roller
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bar
Keyword String
Connecting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10101276
Weight / LBS
0.19
Long Description
Connecting Bar; 7.09" Length X M8 Bolt; Steel; Use For Pearl Roller