REXNORD
REXNORD
401-61909-1
REXNORD REXNORD
Description
MD 6X4 POLYMERIC BUCKET ; 401-61909-1 NON RETURNABLE
Elevator Bucket; Mill Duty Polymeric Bucket; 6 IN L X 4 IN W; Use: Carry and Discharge Material Efficiently Without Trouble; Polymer
Part #
401-61909-1
BDI #
18141582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/401-61909-1/p/18141582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
0.272
EAN
0698210673710
Product Group - BDI
M00134
Product Name
Elevator Bucket
Part Description
Mill Duty Polymeric Bucket
Size
6 IN L X 4 IN W
Used For
Carry and Discharge Material Efficiently Without Trouble
Material
Polymer
Other Features
Green | Excellent Wear and Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-61909-1
Weight / LBS
0.6
Long Description
Elevator Bucket; Mill Duty Polymeric Bucket; 6 IN L X 4 IN W; Use: Carry and Discharge Material Efficiently Without Trouble; Polymer