https://www.bdiexpress.com/medias/INDM-GACSRYX-INLT-FXD-CIF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MXxpbWFnZS9qcGVnfGFERmpMMmd3TlM4eE1EYzJOamc0TlRFMU9EazBNaTlKVGtSTkxVZEJRMU5TV1ZoZlNVNU1WRjlHV0VSZlEwbEdYek13TUhnek1EQXVhbkJufGU3MGRiZWRlZDdkY2EyMGQzMDYwNzg5MmVjYmU3M2U4YWE0MjE1ZmY2YzFlMGExOWJmOGZlODQxZGFjNDUxZTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4CIF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 7.5 IN L X 1.25 IN W X 7.5 IN H; Use: Flat or Flanged Conveyor Trough Cover
Part #
4CIF
BDI #
619392
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/4CIF/p/619392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.82
EAN
0697950116426
Product Group - BDI
M00134
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
7.5 IN L X 1.25 IN W X 7.5 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
4 Inch Conveyor Dia | 1/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Manufacturer Item Number
4CIF
Manufacturer Internal Number
4CIF
Weight / LBS
1.8
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 7.5 IN L X 1.25 IN W X 7.5 IN H; Use: Flat or Flanged Conveyor Trough Cover