619417
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4TEF2-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4TEF2-BB-P TROUGH END ; 4" WITH FEET BB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 8.125 IN L X 1.625 IN W X 8.25 IN H | 0.25 IN Thickness | 1 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
4TEF2-BB-P
BDI #
619417
Details
170.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/4TEF2-BB-P/p/619417
Your Price
$ 170.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.816
EAN
0697950117171
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
8.125 IN L X 1.625 IN W X 8.25 IN H | 0.25 IN Thickness | 1 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
4 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
4TEF2-BB-P
Weight / LBS
4
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 8.125 IN L X 1.625 IN W X 8.25 IN H | 0.25 IN Thickness | 1 IN Shaft; Use: Support End Ball Bearing; Cover and Trough