MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4TFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4TFF TROUGH FOOT ; 4" SIZE
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 7.375 IN L X 1.625 IN W | 0.188 IN Thickness; Use: Support Trough at Trough Connections
Part #
4TFF
BDI #
619418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/4TFF/p/619418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0697950117348
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
7.375 IN L X 1.625 IN W | 0.188 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
4 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Manufacturer Item Number
4TFF
Manufacturer Internal Number
4TFF
Weight / LBS
1.5
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 7.375 IN L X 1.625 IN W | 0.188 IN Thickness; Use: Support Trough at Trough Connections