https://www.bdiexpress.com/medias/INDREXXXTXXX-10106952-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDJ8aW1hZ2UvanBlZ3xhRGxsTDJobVlpOHhNRE0wTWprNU16ZzROekkyTWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURZNU5USmZNekF3ZURNd01DNXFjR2N8YzE4NTU3MmJlODVlYTc3ODEyMzEyOTY5ZTY4OTlhOTFlZmZiOWIwMzI3YWRjNDVkMDdhNjMxY2FkYzNiNjVhMg
REXNORD
REXNORD
567-688812
REXNORD REXNORD
Description
ROL-PLT 567 LIP3 L85MM M5X16MM HP ; 567-688812 3 AXLE 3.35" NON RET
Roller Transfer Plate; 3.35" Total Width X 2.66" Roller Width X 2.06" Long; Acetal Material; Use For Conveyor
Part #
567-688812
BDI #
24629410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/567-688812/p/24629410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.09
EAN
0698210600976
Product Group - BDI
M00134
Product Name
Roller Transfer Plate
Part Description
Roller Transfer Plate
Size
3.35" Total Width X 2.66" Roller Width X 2.06" Long
Used For
Conveyor
Material
Acetal Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Plate
Keyword String
Roller Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10106954
Weight / LBS
0.2
Long Description
Roller Transfer Plate; 3.35" Total Width X 2.66" Roller Width X 2.06" Long; Acetal Material; Use For Conveyor