MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5QDC3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5QDC3 QUICK DETACH STYLE CAP ; FOR SCREW CNVYR 3" PIPE SIZE 2-7/16" SHF
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 3 IN Inside X 3-1/2 IN Outside Pipe Size; Use: Screw Conveyor; Steel
Part #
5QDC3
BDI #
23136566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/5QDC3/p/23136566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
F00234
Product Name
Conveyor Screw Cap
Part Description
Quick Detachable Conveyor Screw Cap
Size
3 IN Inside X 3-1/2 IN Outside Pipe Size
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Conveyor Screw
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 3 IN Inside X 3-1/2 IN Outside Pipe Size; Use: Screw Conveyor; Steel