MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CIF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 10 IN L X 1.5 IN W X 10 IN H; Use: Flat or Flanged Conveyor Trough Cover
Part #
6CIF
BDI #
622511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6CIF/p/622511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.27
EAN
0697950120881
Product Group - BDI
M00134
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
10 IN L X 1.5 IN W X 10 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
6 Inch Conveyor Dia | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Manufacturer Item Number
6CIF
Manufacturer Internal Number
6CIF
Weight / LBS
5
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 10 IN L X 1.5 IN W X 10 IN H; Use: Flat or Flanged Conveyor Trough Cover