MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6QDC4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6QDC4 QUICK DETACH STYLE CAP ; FOR SCREW CONVEYOR 4" PIPE SIZE 3" SHAFT
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 3-1/2 IN Inside X 4 IN Outside Pipe Size; Use: Screw Conveyor; Steel
Part #
6QDC4
BDI #
23136570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6QDC4/p/23136570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
F00234
Product Name
Conveyor Screw Cap
Part Description
Quick Detachable Conveyor Screw Cap
Size
3-1/2 IN Inside X 4 IN Outside Pipe Size
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Conveyor Screw
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 3-1/2 IN Inside X 4 IN Outside Pipe Size; Use: Screw Conveyor; Steel