622579
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TCF16-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TCF16-10 FLANGED TROUGH COVER ; CARBON STEEL
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 10.375 IN W | 16 GA Thickness
Part #
6TCF16-10
BDI #
622579
Details
169.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TCF16-10/p/622579
Your Price
$ 169.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
9.534
EAN
0697950122144
Product Group - BDI
M00134
Product Name
Screw Conveyor Flanged Trough Cover
Part Description
Flanged Trough Cover
Size
10 FT L X 10.375 IN W | 16 GA Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Manufacturer Item Number
6TCF16-10
Manufacturer Internal Number
6TCF16-10
Weight / LBS
21
Long Description
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 10.375 IN W | 16 GA Thickness