https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNnxpbWFnZS9qcGVnfGFEVTNMMmhqTlM4eE1EYzJPVEExTXpVeE5UZ3dOaTlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZNekF3ZURNd01DNXFjR2N8YzRkOTAyMmFkYzk2ZDUzNDZlYTNlMTJiMmE0YjQ1OTNmMWUzMjEyOTgxNzQ3YTMyNjFkZWJkYjczNDZjMjk0Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TE3-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TE3-BB-P TROUGH END LESS FEET ; 6" T/E L/FT FOR RB/BB
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 10.125 IN L X 1.5 IN W | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing and Cover
Part #
6TE3-BB-P
BDI #
622582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TE3-BB-P/p/622582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.81
EAN
0697950122540
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End Less Feet
Size
10.125 IN L X 1.5 IN W | 0.25 IN Thickness | 1.5 IN Shaft
Used For
Support End Ball Bearing and Cover
Other Features
6 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
6TE3-BB-P
Weight / LBS
4
Long Description
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 10.125 IN L X 1.5 IN W | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing and Cover