REXNORD
REXNORD
70488B-A-14
REXNORD REXNORD
Description
401 175 9 ; 70488B-A-14
Flat Spray Nozzle; 416 Stainless Steel Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Stainless Steel
Part #
70488B-A-14
BDI #
18139063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/70488B-A-14/p/18139063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.11
EAN
0698210880378
Product Group - BDI
F02234
Product Name
Flat Spray Nozzle
Part Description
416 Stainless Steel Flat Spray Nozzle
Size
0.375 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Stainless Steel
Other Features
Orifice Number 14
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-175-9
Manufacturer Internal Number
6488037
Weight / LBS
0.25
Long Description
Flat Spray Nozzle; 416 Stainless Steel Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Stainless Steel