REXNORD
REXNORD
70608A-Z-24
REXNORD REXNORD
Description
401 178 3 ; 70608A-Z-24
Flat Spray Nozzle; Cast Iron Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Cast Iron
Part #
70608A-Z-24
BDI #
18139067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/70608A-Z-24/p/18139067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.23
EAN
0698210880422
Product Group - BDI
F02234
Product Name
Flat Spray Nozzle
Part Description
Cast Iron Flat Spray Nozzle
Size
0.75 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Cast Iron
Other Features
Orifice Number 24
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-178-3
Manufacturer Internal Number
6488042
Weight / LBS
0.5
Long Description
Flat Spray Nozzle; Cast Iron Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Cast Iron