REXNORD
REXNORD
903-654111
REXNORD REXNORD
Description
903-654111 VISE CLAMP ; POR MTO
Vise Clamp; 0.82" Bolt Length; 5/16" Thread; Austenitic Stainless Steel; For Conveyor
Part #
903-654111
BDI #
21473832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/903-654111/p/21473832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.04
Product Group - BDI
M02234
Noun
Clamp
Keyword String
Vise
Manufacturer URL
https://www.rexnord.com
Product Detail
Vise Clamp
Product Specification
0.82" Bolt Length; 5/16" Thread; Austenitic Stainless Steel
Long Description
Vise Clamp; 0.82" Bolt Length; 5/16" Thread; Austenitic Stainless Steel; For Conveyor