MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TEDF6-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TEDF6-BB-P FLUSH END TE ; FOR BB
Trough End Plate; Conveyor Trough End Plate; 9 IN Dia; Use: Screw Conveyor; Steel
Part #
9TEDF6-BB-P
BDI #
25161641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TEDF6-BB-P/p/25161641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End Plate
Part Description
Conveyor Trough End Plate
Size
9 IN Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End Plate; Conveyor Trough End Plate; 9 IN Dia; Use: Screw Conveyor; Steel