MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TEF4-BB-P-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TEF4-BB-P-SS TROUGH END ; TROUGH END 9IN DIA CONVEYOR
Trough End; Outside Trough End With Feet; 9 IN Screw Dia; Use: Screw Conveyor; Stainless Steel
Part #
9TEF4-BB-P-SS
BDI #
21516285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TEF4-BB-P-SS/p/21516285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.55
Product Group - BDI
M00134
Product Name
Trough End
Part Description
Outside Trough End With Feet
Size
9 IN Screw Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End; Outside Trough End With Feet; 9 IN Screw Dia; Use: Screw Conveyor; Stainless Steel