625838
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TEF4-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TEF4-BB-P TROUGH END ; 9" WITH FEET BB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
9TEF4-BB-P
BDI #
625838
Details
214.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TEF4-BB-P/p/625838
Your Price
$ 214.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.448
EAN
0697950127774
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
9 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
9TEF4-BB-P
Weight / LBS
12
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 13.75 IN L X 2.625 IN W X 14 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing; Cover and Trough