https://www.bdiexpress.com/medias/INDHABXXXXXX-27356114-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NjV8aW1hZ2UvanBlZ3xhRGsxTDJobVpTOHhNRFEzTXpZMU5qazBNall5TWk5SlRrUklRVUpZV0ZoWVdGaGZNamN6TlRZeE1UUmZSRU5mTXpBd2VETXdNQzVxY0djfDEwMWFkNTliMTkzMmM1NjA3MDcxMTc4NTMwMjk0NWFhZTJkNmVkZDc1NjkwZmQzMmM0ZTM1YjE4YzhmYWViMDQ
HABASIT BELTING
HABASIT BELTING
C0882K1200LFTG
HABASIT BELTING HABASIT BELTING
Description
C0882K1200LFTG CHAIN ; 882 TAB 12" X 10' BLACK GRIP CHAIN
Slat Top Chain; 12" Width; 10' Length; 1-1/2" Pitch; Black Grip; Stainless Steel Pin
Part #
C0882K1200LFTG
BDI #
27356114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/C0882K1200LFTG/p/27356114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00330
Harmonized Tariff Code
8431.39.00.10
Noun
Chain
Keyword String
Slat Top
Manufacturer URL
https://www.habasit.com
Product Detail
Slat Top Chain
Product Specification
12" Width; 10' Length; 1-1/2" Pitch; Black Grip; Stainless Steel Pin
Long Description
Slat Top Chain; 12" Width; 10' Length; 1-1/2" Pitch; Black Grip; Stainless Steel Pin